Shop All Dashboard Cameras
Adesso
1296p WiFi Dash Cam
Mfr # GO53016G
Zoro # G808160521
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Orbit 530 Vehicle Camera, Windshield Suction Mount, 3M Mount 12-24V Car Charger, 16GB microSD Card, Quick User Guide, 3.6M Power Cable; A 16GB microSD card is included in the package.
- Power Required Super Capacitor
- Screen Size 2″ TFT
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # GO53016G
- Zoro # G808160521
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Screen Size | 2″ TFT |
Details
Item | Orbit 530 1296P HD Wi-Fi Dash Cam |
Includes | Orbit 530 Vehicle Camera, Windshield Suction Mount, 3M Mount 12-24V Car Charger, 16GB microSD Card, Quick User Guide, 3.6M Power Cable; A 16GB microSD card is included in the package. |
Power Required | Super Capacitor |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P554105, LUBE SPIN (P554105)
- FIAMM Horn Replacement Kit, Air, 3" L (21323)
- ILC Replacement for ONAN 191-1808-04 STARTER (191-1808-04 STARTER)
- GROTE Connector, Flat, 3-Pole, 16 Gauge (82-1033)
- ADESSO 4K STARVIS Dash Cam (GO53532G)
- ADESSO Motorcycle Dash Cam (GOMS32G)
- COBRA DashCam, Single View, GPS/WiFi/BT1600P (SC200)
- JJ KELLER Dash Camera (64443)
- GEMINEYE Color Camera, Rectangle, Audio, Infared (EC2024-C)
- COBRA DashCam, Dual View, GPS/WiFi/BT1600P (SC200D)
- BUYERS PRODUCTS Standard Color Camera IP67 Heated With Night Vision (8881211)
- Adesso Automotive Camera Systems