Shop All Dashboard Cameras
Adesso
1080p HD Dash Cam
Mfr # GO1108G
Zoro # G408160518
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution Record your drives in clear 1080p High Definition.
- Includes Orbit 110 1080P Full HD Dash Camera, Windshield Suction Mount, 12-24V Car Charger, 8GB microSD Card with adapter, Quick User Guide; A 8GB microSD card is included in the package.
- Power Required 110mAh Li-ion battery embedded
- Color Black
- Screen Size 1.5″ TFT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # GO1108G
- Zoro # G408160518
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Screen Size | 1.5″ TFT |
Details
Item | Full HD Dash Camera |
Resolution | Record your drives in clear 1080p High Definition. |
Includes | Orbit 110 1080P Full HD Dash Camera, Windshield Suction Mount, 12-24V Car Charger, 8GB microSD Card with adapter, Quick User Guide; A 8GB microSD card is included in the package. |
Power Required | 110mAh Li-ion battery embedded |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELRING DIRKO HT OXIMIC GREY 70 ML BLISTER US (510.031)
- AUTOTEX Wiper Blade (71-13)
- MAIN FILTER NAPA 7841 Hydraulic Filter Replacement (MF0059473)
- JJ KELLER Drivers Logbook, Simplified, With Carbon, Book with DVIR, 8 1/2 x 5 1/2, 2 Plies (8527)
- ADESSO 4K STARVIS Dash Cam (GO53532G)
- ADESSO 1080p Wi Fi dash Cam Hard Wire (GO5008G)
- ADESSO 2K 3 Chnl Dash Cam (GOSP32G)
- ADESSO Motorcycle Dash Cam (GOMS32G)
- ADESSO 1296p WiFi Dash Cam (GO53016G)
- COBRA ELECTRONICS Dash Cam Recorder, 30 fps (DASH 2316D)
- BUYERS PRODUCTS Cube-shaped Surface Mounted Night Vision Waterproof Color Camera (8883106)
- Adesso Dashboard Cameras