Shop All Barcode Readers & Accessories
Adesso
10290943 NuScan 5200TU 2D Handheld Waterproof Barcode Scanner
Mfr # 10510290943
Zoro # G111513632
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adesso
- MFR # 10510290943
- Zoro # G111513632
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Continuously scan with success using this Adesso 10290943 NuScan 5200TU 2D handheld waterproof barcode scanner! This ultra durable waterproof scanner provides ergonomic easy-to-hold scanning for all of your product scanning needs. This versatile scanner can easily read 2D and 1D printed and electronic barcodes thanks to its 12'' scan depth and 24 inches per second motion tolerance. Its impact-resistant antimicrobial waterproof design is ideal for industrial businesses such as warehouses manufacturing and medical facilities and outdoor locations. This scanner features a 6' USB cable that easily connects to your computer or POS system.Its robust design features an IP67 waterproof rated seal a high-pixel CMOS engine and up to 15 supported 2D and 1D barcode symbologies that together allow the scanner to read barcodes accurately and increase efficiency. Designed to withstand the rigors of everyday industrial environments this Adesso barcode scanner's durable silicone plastic material has an impressive drop protection of 20' for ensured longevity. For added sanitation this 100% waterproof scanner can be washed by hand with soap and water.This scanner's LED light indicators and beeper provide staff with sensors to ensure items are properly scanned protecting you and your customers. Plus this scanner's built-in decoder features a programmable beeper setting for added customization. In addition this scanner features a long comfortable handle and a large trigger button allowing maximum comfort over long periods. The standard USB port built into this scanner supports a wide variety of operating systems. This scanner's waterproof design impact-resistant material and USB compatibility make it the perfect product for adding versatility and boosting efficiency in your establishment.Overall Dimensions:Length: 3''Width: 4''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for APC Smart-UPS 620 (MAX3967786)
- VENTEV Chargesync Flat USB A to USB C Cable 6ft, Grey (FC6-GRY255968)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- CODE Inductive Charging Station Base Mount for CR2700 Barcode Scanner (176512)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Scanner Only (1300G-1)
- CONTROLTEKUSA Controltek USA 510011 Panini Check Scanner Cleaning Card with Waffletechnology, 15PK (283510011)
- Adesso Barcode Readers & Accessories