Adesso

10290942 NuScan 5200TR 2D Wireless Handheld Waterproof Barcode Scanner with Charging Cradle


product price: $376.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Continuously scan with success using this Adesso 10290942 NuScan 5200TR 2D wireless handheld waterproof barcode scanner with charging cradle! This ultra durable waterproof scanner provides ergonomic easy-to-hold scanning for all of your product scanning needs. This versatile scanner can easily read 2D and 1D printed and electronic barcodes thanks to its 12'' scan depth 24 inches per second motion tolerance and 2.4 GHz RF wireless technology. Its impact-resistant antimicrobial waterproof design is ideal for industrial businesses such as warehouses manufacturing and medical facilities and outdoor locations. This scanner features a USB charging cradle with a built-in receiver that easily connects to your computer or POS system via the included 6' long USB cable making it completely plug-and-play ready!Its robust design features an IP67 waterproof rated seal a high-pixel CMOS engine and up to 15 supported 2D and 1D barcode symbologies that together allow the scanner to be a durable solution while accurately reading barcodes. Designed to withstand the rigors of everyday industrial environments this Adesso barcode scanner's durable silicone plastic material has an impressive drop protection of 20' for ensured longevity.This scanner's LED light indicators and beeper provide staff with sensors to ensure items are properly scanned protecting you and your customers. Plus this scanner's built-in decoder features a programmable beeper setting for added customization. In addition this scanner features a long comfortable handle and a large trigger button allowing maximum comfort over long periods. The standard USB port built into this scanner's receiver supports a wide variety of operating systems. This scanner's waterproof design impact-resistant material and wireless compatibility make it the perfect product for adding versatility and boosting efficiency in your establishment.Overall Dimensions:Length: 3''Width: 4''Height: 7''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.