Adesso

10290940 NuScan 3500TB 2D Bluetooth Handheld Waterproof Barcode Scanner


product price: $301.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Continuously scan with success using this Adesso 10290940 NuScan 3500TB 2D Bluetooth handheld waterproof barcode scanner! This ultra durable waterproof scanner provides easy-to-hold lightweight pocket-size scanning for all of your product scanning needs. This versatile scanner can wirelessly read 2D and 1D printed electronic barcodes thanks to its integrated Bluetooth technology; it easily connects to your iOS or Android device from up to 30' away. Plus this scanner's 12'' scan depth and 24'' per second motion tolerance allow you to scan barcodes quickly and accurately helping to increase efficiency.Its impact-resistant waterproof antimicrobial design is ideal for industrial businesses such as warehouses manufacturing and medical facilities and outdoor locations. Its robust design features an IP67 waterproof rated seal a high-pixel CMOS engine and more than 20 supported 2D and 1D barcode symbologies that together allow the scanner to be a durable solution while accurately reading barcodes. Designed to withstand the rigors of everyday industrial environments this Adesso barcode scanner's durable plastic material has an impressive drop protection of 7' for ensured longevity.This scanner's LED light indicators and beeper provide staff with sensors to ensure items are properly scanned protecting you and your customers. Plus the built-in decoder features a programmable beeper setting for added customization. In addition this scanner features a comfortable handheld pocket-size design weighing less than 3 oz. with a top-facing trigger button allowing maximum comfort over long periods. It also includes a detachable magnetic 3' 4'' charging cable to easily connect your scanner when not in use. This scanner's compact size waterproof design and impact-resistant material make it the perfect product for adding versatility and boosting efficiency in your establishment.Overall Dimensions:Length: 1''Width: 1 7/8''Height: 4 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.