Shop All Barcode Readers & Accessories
Adesso
10290938 NuScan 2600U 2D Handheld Barcode Scanner
Mfr # 10510290938
Zoro # G911513764
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # 10510290938
- Zoro # G911513764
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Continuously scan with success using this Adesso 10290938 NuScan 2600U 2D handheld barcode scanner! This durable scanner provides ergonomic easy-to-hold scanning for all of your product scanning needs. This versatile scanner can easily read 2D and 1D printed and electronic barcodes thanks to its 12'' scan depth 5'' per second motion tolerance and 300 frames per second scan rate. Its compact handheld design is ideal for businesses such as warehouses drug stores libraries and retail locations. This scanner easily connects to your computer or POS system via USB. Its robust design features drop protection more than 20 supported 2D and 1D barcode symbologies and a high-resolution CCD sensor that together allows the scanner to read barcodes accurately and increase efficiency.Designed to withstand the rigors of everyday environments this Adesso barcode scanner's durable plastic material has a drop protection of 5' for ensured longevity. This scanner's LED light indicators and beeper provide staff with sensors to ensure items are properly scanned protecting you and your customers. In addition this scanner features a long comfortable handle and a large trigger button allowing maximum comfort over long periods of time in a mobile environment. For added customization this scanner's built-in decoder features programmable settings including manual key scan and automatic continuous scanning. The standard USB port built into this scanner supports a wide variety of operating systems. This scanner's high-resolution impact-resistant material and USB compatibility make it the perfect product for adding versatility and boosting efficiency.Overall Dimensions:Length: 2 13/16''Width: 3 5/8''Height: 6 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Panasonic CR2354 3.0V 560mAh Lithium Coin Cell (CR2354)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 303 ft @ 1000 yd Field of View (CO10696)
- SEVILLE CLASSICS Adjustable Laptop, Mobile Height (OFF65921B)
- ILC Replacement for Mitsubishi 2cr17335a Wk17 (2CR17335A WK17 MITSUBISHI)
- SQUIDS BY ERGODYNE 5541 S Gray Handheld Barcode Scanner Holster with Belt Clip (5541S)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- EPSON Epson B11B252202 DS-70 Portable Document Scanner (B11B252202)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- COGNEX 828-0368-1R D1 Bar Code Scanner (DMR-300X-00)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- Adesso Barcode Readers & Accessories