Adesso

10290937 NuScan 2500TU 2D Handheld Antimicrobial Barcode Scanner


product price: $227.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Continuously scan with success using this Adesso 10290937 NuScan 2500TU 2D handheld antimicrobial barcode scanner! This durable scanner provides ergonomic easy-to-hold scanning for all of your product scanning needs. This versatile scanner can easily read 2D and 1D printed and electronic barcodes thanks to its 12'' scan depth and 24'' per second motion tolerance. Its antimicrobial handheld design is ideal for businesses such as warehouses manufacturing and medical facilities and retail locations. This scanner easily connects to your computer or POS system via USB. Its robust design features a spill-resistant construction more than 20 supported 2D and 1D barcode symbologies and a high-resolution CCD sensor that together allows the scanner to read barcodes accurately and increase efficiency.Designed to withstand the rigors of everyday environments this Adesso barcode scanner's durable plastic material has a drop protection of 5' for ensured longevity and an antimicrobial finish to prevent the growth of bacteria and germ buildup. This scanner's LED light indicators and beeper provide staff with sensors to ensure items are properly scanned protecting you and your customers. In addition this scanner features a long comfortable handle and a large trigger button allowing maximum comfort over long periods of time in a mobile environment. For added customization this scanner's built-in decoder features programmable settings including beeper tone. The standard USB port built into this scanner supports a wide variety of operating systems. This scanner's high-resolution impact-resistant material and USB compatibility make it the perfect product for adding versatility and boosting efficiency.Overall Dimensions:Length: 2 3/4''Width: 3 3/4''Height: 6 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.