Adesso

10290936 NuScan 2500TB 2D Bluetooth Handheld Barcode Scanner with Charging Cradle


product price: $301.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Continuously scan with success using this Adesso 10290936 NuScan 2500TB 2D Bluetooth handheld antimicrobial barcode scanner with charging cradle! This durable scanner provides ergonomic easy-to-hold scanning for all of your product scanning needs. This versatile scanner can wirelessly read 2D and 1D printed electronic barcodes thanks to its integrated Bluetooth technology; it easily connects to your iOS or Android device from up to 150' away. Plus this scanner's 12'' scan depth and 5'' per second motion tolerance allow you to scan barcodes quickly and accurately helping to increase efficiency.Its impact-resistant spill-resistant antimicrobial design is ideal for industrial businesses such as warehouses manufacturing and medical facilities and outdoor locations. In addition this scanner can read more than 20 supported 2D and 1D barcode symbologies and features a high-resolution CMOS sensor that together allows the scanner to read barcodes accurately. Designed to withstand the rigors of everyday environments this Adesso barcode scanner's durable plastic material has a drop protection of 5' for ensured longevity.This scanner's LED light indicators and beeper provide staff with sensors to ensure items are properly scanned protecting you and your customers. Plus the built-in decoder features a programmable beeper setting for added customization. In addition this scanner features a long comfortable handle and a large trigger button allowing maximum comfort over long periods. It also includes a cradle to easily dock and charge your scanner when not in use. This scanner's Bluetooth connectivity impact-resistant material and antimicrobial finish make it the perfect product for adding versatility and boosting efficiency in your establishment.Overall Dimensions:Length: 2 11/16''Width: 3 11/16''Height: 6 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.