Shop All Barcode Readers & Accessories
Adesso
10290935 NuScan 2400U 1D Waterproof Handheld Barcode Scanner
Mfr # 10510290935
Zoro # G811513765
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adesso
- MFR # 10510290935
- Zoro # G811513765
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Continuously scan with success using this Adesso 10290935 NuScan 2400U 1D waterproof handheld barcode scanner! This ultra durable waterproof scanner provides ergonomic easy-to-hold scanning for all of your product scanning needs. This versatile scanner can easily read linear 1D printed and electronic barcodes thanks to its 12'' scan depth and a scan rate of 200 frames per second. Its impact-resistant antimicrobial waterproof design is ideal for industrial businesses such as warehouses manufacturing and medical facilities and outdoor locations. This scanner easily connects to your computer or POS system via USB.Its robust design features an IP67 water oil and dustproof rated silicone seal 32 bit microprocessor up to 15 supported linear 1D barcode symbologies and a high-resolution CCD sensor that together allows the scanner to read barcodes accurately and increase efficiency. Designed to withstand the rigors of everyday industrial environments this Adesso barcode scanner's durable silicone plastic material has an impressive drop protection of 20' for ensured longevity and an antimicrobial finish to prevent bacteria and germ growth buildup. For added sanitation this 100% waterproof scanner can be washed by hand with soap and water with a maximum submersion of 3' for 30 minutes.This scanner's red LED and blue LED light indicators and beeper provide staff with sensors to ensure items are properly scanned protecting you and your customers. In addition this scanner features a long comfortable handle and a large trigger button allowing maximum comfort over long periods of time in a mobile environment. This scanner's built-in decoder features programmable settings including tone and beep time for added customization. The standard USB port built into this scanner supports a wide variety of operating systems. This scanner's high-resolution waterproof and impact-resistant material and USB compatibility make it the perfect product for adding versatility and boosting efficiency.Overall Dimensions:Length: 2 3/4''Width: 4''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For East Penn, 901Mf (901MF)
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- ROCSTOR Usb A To Micro B Usb Cable 2M/6.56 Ft (Y10C110-B1)
- STEREN In-Wall Mount Enclosure, FastHome, 19in (550-200)
- SQUIDS BY ERGODYNE 5543 S Gray Handheld Barcode Scanner Mount Holder (5543S)
- SQUIDS BY ERGODYNE 5541 L Gray Handheld Barcode Scanner Holster with Belt Clip (5541L)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- HONEYWELL 6In Flexible Stand For Bar Code Scanner (STND-15F03-009-4)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- Adesso Barcode Readers & Accessories