Adesso

10290934 NuScan 1600U 1D Handheld Barcode Scanner


product price: $76.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Continuously scan with success using this Adesso 10290934 NuScan 1600U 1D handheld barcode scanner! This scanner provides ergonomic easy-to-hold scanning for all of your product scanning needs. This versatile scanner can easily read linear 1D printed and electronic barcodes thanks to its 16'' scan depth and a scan rate of 300 frames per second. This scanner easily connects to your computer or POS system via USB. Plus its compact design is ideal for businesses with limited counter space such as warehouses drug stores libraries and retail locations. Its robust design features 32 bit microprocessor over 17 supported linear 1D barcode symbologies and a high-resolution CCD sensor that together allows the scanner to read barcodes accurately and increase efficiency.Designed to withstand the rigors of everyday use this Adesso barcode scanner's durable silicone plastic material has a drop protection of 5' for ensured longevity along with a spill-resistant design to prevent damage related to spills and dust. This scanner's red LED and blue LED light indicators and beeper provide staff with sensors to ensure items are properly scanned protecting you and your customers. In addition this scanner features a comfortable ergonomic finger grip handle and a large trigger button allowing maximum over long periods of time in a mobile environment. For added customization this scanner's built-in decoder features programmable settings including manual key scan automatic continuous scanning and data editing. The standard USB port built into this scanner supports a wide variety of operating systems. This scanner's high-resolution comfortable handle and USB compatibility make it the perfect product for adding versatility and boosting efficiency.Overall Dimensions:Length: 2 13/16''Width: 3 5/8''Height: 6 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.