Adesso

10290906 13'' x 13'' Black Steel POS Cash Drawer with Removable Tray


product price: $220.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Collect cash and keep track of payments with this Adesso 10290906 13'' x 13'' black steel POS cash drawer with removable tray! This POS cash drawer is a standard 13'' x 13'' size to integrate into your POS operations seamlessly. Featuring sturdy steel construction and heavy-duty ball bearing rollers you can rest assured your cash will remain secure while providing easy operation for staff. The removable drawer offers 4 bill slots with wire clamps and 5 coin slots with adjustable dividers allowing your business to quickly and efficiently process transactions during busy hours.For added safety the 3-position lock assembly delivers above average security to prevent tampering. During normal operation the drawer is opened electronically but it can be opened with one of the two provided keys manually if needed. In the event that the key is lost an emergency release lever on the bottom of the drawer can be used to open the drawer. The till features dual media slots so you can file receipts or large bills separately for added safety and processing at the end of the night. For easy connection to your POS system this drawer requires a standard RJ12 6 conductor line cord sold separately.Overall Dimensions:Length: 13''Width: 13''Height: 3 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.