Shop All Media Stands & Carts
Adeptus Usa
Adeptus Solid Wood 76182 11 x 17 in. 6 Plus 2 Drawer Wide Roll Cart White
Mfr # 76182
Zoro # G003981785
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adeptus Usa
- MFR # 76182
- Zoro # G003981785
- UPC # 611041761821
- Country of Origin China
- Category Media Stands & Carts
Description
Features
- Solid Wood, no particle board, drawer sides
- Drawers are easily removed to be carried to a working area.
- Can be refinished or painted
- On casters for mobility
- Sustainable plantation grown pine. Non toxic finish
- 6+2 Drawer
- Color: White
- Ream: 11 x 17 in.
- Drawer Dimensions: 17.2 x 12.32 x 5.9 in.
- Dimension: 15.4 x 20.75 x 40.2 in.
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L36"H, VinylSeat, HerculesSeries (FD-BHF-1-ALLGOLD-BN-GG)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-36-CIR-White)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- ADEPTUS USA Adeptus Solid Wood 10018 8 x 11 in. 6 Drawer Roll Cart White (10018)
- ADEPTUS USA Adeptus Solid Wood 76181 11 x 17 in. 6 Drawer Wide Roll Cart White (76181)
- KANTEK Wide Two Shelf Mobile Printer Stand (PS610)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-AG/BO)
- NEXEL 3-Shelf Mobile Wire Printer Stand, 24inW x 18inD x 59inH, Chrome (250118)
- SAFCO Executive Presentation Stand, Mahogany (8919MH)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- Adeptus Usa Media Stands & Carts