Shop All Media Stands & Carts
Adeptus Usa
Adeptus Solid Wood 76181 11 x 17 in. 6 Drawer Wide Roll Cart White
Mfr # 76181
Zoro # G703981764
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adeptus Usa
- MFR # 76181
- Zoro # G703981764
- UPC # 611041761814
- Country of Origin China
- Category Media Stands & Carts
Description
Features
- Solid Wood, no particle board, drawer sides
- Drawers are easily removed to be carried to a working area for crafting and sewing
- Can be refinished or painted
- On casters for mobility
- Sustainable plantation grown pine. Non toxic finish
- 6 Drawer
- Color: White
- Ream: 11 x 17 in.
- Dimension: 15.4 x 20.75 x 25.4 in.
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- ADEPTUS USA Adeptus Solid Wood 10018 8 x 11 in. 6 Drawer Roll Cart White (10018)
- GLOBAL INDUSTRIAL Orbit Mobile Computer Cart with VESA Mount and Power Outlets, Black (239138BKE)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty, Assembled (251761PYA)
- LUXOR 42"H AV Cart, 3 Shelves, Cab, Drawer, Black Leg (WT42BUC2-B/WTD)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- Adeptus Usa Media Stands & Carts