Shop All Dressers
Adeptus
Adeptus 56114 Solid Wood Easy Chest of Drawers; White - 5 Piece
Mfr # 56114
Zoro # G503974898
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Solid Wood Construction - No Particle Board. Clothes and accessory storage. Holds family pictures to decorate as well as being functional. Easy to clean, wipe clean with cloth. Add the Adeptus Easy Pieces 3 Drawer Chest to your bedroom set for plenty of storage for your clothing and other important items. Easy to assemble with hardware included. The whole piece is constructed from solid pine and finished in white or black depending on the model.
Features- Solid Wood Easy Chest of Drawers
- Finely sanded drawer parts avoid snags to clothing or linens
- 5 Piece
- Constructed of solid pine wood that will last for years. Made from sustainable forests. For every tree cut, two are planted! Non-toxic rich white finish. Solid wood drawer pulls. Smooth running metal drawer glides
- No funny fasteners. Suitable for use in many areas of the home. Back panels & drawer bottoms are T-MDF
- Wipe with a damp cloth. If necessary, use a mild cleaner. Do not use harsh chemicals
- Color: White
- Material: Wood (Pine)
- No. of Drawers: 5
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer Mobile Pedestal, Charcoal, Letter (H33823R.L.S)
- TRADEMARK FINE ART Jennifer Goldberger 'Vivid Splash I' Canvas Art, 18x24 (WAG14480-C1824GG)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- PYRAMID 8" Dual Port Connector, White (41270)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 6-Drawer Wood Dresser (157-9696)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 5-Drawer Chest (189-11575-ZORO)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- HOMELEGANCE Mackinac Bedroom Dresser (1454-5)
- HOMELEGANCE Allura Bedroom Dresser, White (1916W-5)
- MANHATTAN COMFORT Rockefeller 5-Drawer Tall Dresser in Nature and Textured Grey (154GMC7)
- Adeptus Dressers