Shop All Carbide End Mills
Adder
Endmill, 4 Flute, 5/8, Overall Length: 5"
Mfr # 18882
Zoro # G1633548
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5"
- Number of Flutes 4
- End Mill Material Carbide
- Material - Machining Carbide
- Corner Radius 0.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adder
- MFR # 18882
- Zoro # G1633548
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 5" |
Length of Cut | 2-1/4" |
Corner Radius | 0.04" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Number of Flutes | 4 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,4 Flute,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 12 pt Standard Depth, Black Oxide (J07520T)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- CHANNELLOCK WRENCH ADJUSTABLE 10" NO GRIP BLACK (CL810W)
- DRILL AMERICA 1-1/2in-10 UNS HSS Plug Tap and 1-27/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-10)
- ADDER Endmill, 4 Flute, 3/8, Length of Cut: 1-1/2" (18868)
- ADDER Endmill, 4 Flute, 1/2, Corner Radius: 0.03" (18827)
- ADDER Endmill, 4 FL, 12, Length of Cut: 25 mm (14112 )
- ADDER Endmill, 4 FL, 18, Overall Length: 100 mm (14164)
- ADDER Endmill, 4 Flute, 3/8, Overall Length: 2" (18859)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525113)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL 90° DrillMill (214-006)
- Adder End Mills