Shop All Carbide End Mills
Adder
Endmill, 4 Flute, 3/8, Overall Length: 3"
Mfr # 18861
Zoro # G1674516
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 4
- Shank Dia. 1/4"
- Material - Machining Carbide
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adder
- MFR # 18861
- Zoro # G1674516
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/8" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Corner Radius | 0.02" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,4 Flute,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- WESTWARD Combination Wrench, Metric, 13mm Size (33M591)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12291)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1438HA)
- ADDER Endmill, 4 Flute, 3/8, Overall Length: 2" (18859)
- ADDER Endmill, 4 Flute, 1/2, Corner Radius: 0.03" (18827)
- ADDER Endmill, 4 FL, 12, Length of Cut: 25 mm (14112 )
- ADDER Endmill, 4 Flute, 3/8, Length of Cut: 1-1/2" (18868)
- ADDER Endmill, 4 FL, 18, Overall Length: 100 mm (14164)
- M.A. FORD Corner Radius End Mill, 7/8" L (17737514A)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, AlTiN Coat (GEMM-030-3X)
- Adder Carbide End Mills