Shop All Carbide End Mills
Adder
Endmill, 4 Flute, 3/8, Length of Cut: 1-1/2"
Mfr # 18868
Zoro # G1638064
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 4
- Material - Machining Carbide
- End Mill Material Carbide
- Corner Radius 0.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adder
- MFR # 18868
- Zoro # G1638064
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Corner Radius | 0.03" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,4 Flute,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Swivel Head Telescopic Magnetic Retriever, 14 Lb Pull (KTI70901)
- POSI LOCK Ram Point Set (PH-15-5)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2in. (CTS40)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- ADDER Endmill, 4 FL, 18, Overall Length: 100 mm (14164)
- ADDER Endmill, 4 FL, 12, Length of Cut: 25 mm (14112 )
- ADDER Endmill, 4 Flute, 3/8, Overall Length: 2" (18859)
- ADDER Endmill, 4 Flute, 1/2, Corner Radius: 0.03" (18827)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- ZORO SELECT Carbide End Mill, 6.0mm, 2FL, Single, 63.0mm (204-001361)
- MICRO 100 Carbide End Mill, 11 mm, Cut 3.3 mm, 2 FLT (RMEM-011-2X)
- Adder End Mills