Shop All Carbide End Mills
Adder
Endmill, 4 Flute, 3/4, End Mill Style: Square
Mfr # 18886
Zoro # G1643296
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1-3/4"
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adder
- MFR # 18886
- Zoro # G1643296
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-3/4" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,4 Flute,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- MILWAUKEE TOOL 3/16" Magnetic Nut Driver (48-22-2520)
- WOODOWL Standard Spurred Auger 7" x 5/16" #6 (06002)
- RIDGID Cutter Roll, PK2 (34775)
- ADDER Endmill, 4 FL, 18, Overall Length: 100 mm (14164)
- ADDER Endmill, 4 Flute, 3/8, Overall Length: 2" (18859)
- ADDER Endmill, 4 Flute, 1/2, Corner Radius: 0.03" (18827)
- ADDER Endmill, 4 Flute, 3/8, Length of Cut: 1-1/2" (18868)
- ADDER Endmill, 4 FL, 12, Length of Cut: 25 mm (14112 )
- MICRO 100 Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT (SDH-500-04)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 4 FLT (SEM-078-04X)
- Adder End Mills