Shop All Carbide End Mills
Adder
Endmill, 4 Flute, 1/4, Overall Length: 2-1/2"
Mfr # 18816
Zoro # G1650339
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Square
- End Mill Material Carbide
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adder
- MFR # 18816
- Zoro # G1650339
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,4 Flute,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN T-Bolt - 5/16-18 Inch x 1 1/2 Inch (19772)
- ESTWING Mallet Rubber Blk 18Oz (DH-18)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (17071)
- MILWAUKEE TOOL 15/16 in. SAE Flex Head Combination Wrench (45-96-9821)
- ADDER Endmill, 4 Flute, 3/8, Overall Length: 2" (18859)
- ADDER Endmill, 4 Flute, 3/8, Length of Cut: 1-1/2" (18868)
- ADDER Endmill, 4 FL, 12, Length of Cut: 25 mm (14112 )
- ADDER Endmill, 4 Flute, 1/2, Corner Radius: 0.03" (18827)
- ADDER Endmill, 4 FL, 18, Overall Length: 100 mm (14164)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04X)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (31565TF)
- Adder Carbide End Mills