Shop All Carbide End Mills
Adder
Endmill, 4 Flute, 1, End Mill Style: Square
Mfr # 18894
Zoro # G1638116
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1-1/2"
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adder
- MFR # 18894
- Zoro # G1638116
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Shank Dia. | 1" |
Milling Dia. | 1" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,4 Flute,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25161 (25161)
- HHIP Pistol Type Air Duster Blow Gun With 5/8" NoZZle (7600-0191)
- BLACK & DECKER Wheel, 6In (429599-00)
- ADDER Endmill, 4 Flute, 1/2, Corner Radius: 0.03" (18827)
- ADDER Endmill, 4 Flute, 3/8, Length of Cut: 1-1/2" (18868)
- ADDER Endmill, 4 FL, 18, Overall Length: 100 mm (14164)
- ADDER Endmill, 4 Flute, 3/8, Overall Length: 2" (18859)
- ADDER Endmill, 4 FL, 12, Length of Cut: 25 mm (14112 )
- OSG Carbide End Mill, 3/16in dia, 9/16in Cut L (20421000)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.036, 2 FLT (SME-024-2)
- Adder End Mills