Shop All Fixed Work Platforms
Add-A-Level
Work Platform Base Unit, Stackable, Plastic
Mfr # A6624BG
Zoro # G2723506
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 2 7/8 in
- For Use With 1DPD2, 4DB33, 4DB34
- Overall Height 2-7/8 in
- Material Plastic
- Platform Depth 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Add-A-Level
- MFR # A6624BG
- Zoro # G2723506
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 2 7/8 in |
Overall Height | 2-7/8 in |
Platform Depth | 66 in |
Platform Width | 24 in |
Base Depth | 66 in |
Bottom Width | 24 in |
Details
Item | Work Platform Base Unit |
Work Platform Item | Stackable Platform |
For Use With | 1DPD2, 4DB33, 4DB34 |
Material | Plastic |
Color | Black |
Load Capacity | 250 lb |
Handrails Included | No |
Includes | Rubber Tip Legs |
Ladder Tread | Perforated |
Platform Style | Stackable |
Number of Steps | 0 |
Finish | Natural |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Step Tread | Perforated |
Description
Stackable Platform, Material Plastic, Platform Style Stackable, Platform Height 2 7/8 in, Load Capacity 250 lb, Base Depth 66 in, Bottom Width 24 in, Platform Depth 66 in, Platform Width 24 in, Overall Height 2-7/8 in, Number of Steps 0, Step Tread Perforated, Color Black, Finish Natural, For Use With 1DPD2, 4DB33, 4DB34, Includes Rubber Tip Legs, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Piston Seal Kit (MH57-160G)
- CHECKERS Airplane Chock, 6 In H, Urethane, Yellow (AC6820-LR)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- MAGLINER Premium Sealed Ball Bearing, 5/8 in I.D. (18055)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9624A)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A4824A)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3636B)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2448A3B8AC2P6)
- Add-A-Level Fixed Work Platforms