Shop All Fixed Work Platforms
Add-A-Level
Work Platform Base Unit, Stackable, 250 lb
Mfr # A3616B
Zoro # G9541007
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A3616A
- Platform Height 2 7/8 in
- Overall Height 2-7/8 in
- Material HDPE
- Platform Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Add-A-Level
- MFR # A3616B
- Zoro # G9541007
- UPC # 747494111316
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 2 7/8 in |
Overall Height | 2-7/8 in |
Platform Depth | 36 in |
Platform Width | 16 in |
Base Depth | 36 in |
Bottom Width | 16 in |
Details
Work Platform Item | Stackable Platform |
Item | Work Platform Base Unit |
For Use With | Mfr. No. A3616A |
Material | HDPE |
Color | Black |
Load Capacity | 250 lb |
Handrails Included | No |
Number of Legs | 0 |
Number of Modular Decks | 1 |
Number of Guard Rails | 0 |
Number of Steps | 0 |
Platform Style | Stackable |
Includes | (4) Rubber Feet |
Finish | Natural |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Stackable Platform, Material HDPE, Platform Style Stackable, Platform Height 2 7/8 in, Load Capacity 250 lb, Number of Modular Decks 1, Base Depth 36 in, Bottom Width 16 in, Platform Depth 36 in, Platform Width 16 in, Overall Height 2-7/8 in, Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Color Black, Finish Natural, For Use With Mfr. No. A3616A, Includes (4) Rubber Feet, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVELOK Quick Connect Ladder Leveler Leg Only (LL-STB-1QC)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 27 cu. ft. (FG9T2300BLA)
- VESTIL Rubber Wheel Chock, 6.5 x 4.75 x 4.25 (RMC-4)
- KEEPER Bungee Cord Reel, Marine Grade, 1/4"X300 feet (6171)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6624BG)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3624AG)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3636B)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M38780)
- Add-A-Level Fixed Work Platforms