Shop All Fixed Work Platforms
Add-A-Level
Work Platform Add On Unit, Stackable, Plastic
Mfr # A9636AG
Zoro # G1267786
product price: $156.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$156.99
Free 30-Day Returns
Key Features
- For Use With 1DPD4, 4DB37, 4DB38
- Platform Height 2 5/8 in
- Overall Height 2-5/8 in
- Material Plastic
- Platform Depth 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Add-A-Level
- MFR # A9636AG
- Zoro # G1267786
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 2 5/8 in |
Overall Height | 2-5/8 in |
Platform Depth | 96 in |
Platform Width | 36 in |
Base Depth | 96 in |
Bottom Width | 36 in |
Details
Work Platform Item | Stackable Platform |
Item | Work Platform Add On Unit |
For Use With | 1DPD4, 4DB37, 4DB38 |
Material | Plastic |
Color | Black |
Load Capacity | 250 lb |
Handrails Included | No |
Includes | Stackers |
Number of Steps | 0 |
Ladder Tread | Perforated |
Step Tread | Perforated |
Finish | Natural |
Platform Style | Stackable |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Description
Stackable Platform, Material Plastic, Platform Style Stackable, Platform Height 2 5/8 in, Load Capacity 250 lb, Base Depth 96 in, Bottom Width 36 in, Platform Depth 96 in, Platform Width 36 in, Overall Height 2-5/8 in, Number of Steps 0, Step Tread Perforated, Color Black, Finish Natural, For Use With 1DPD4, 4DB37, 4DB38, Includes Stackers, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R2630A3E24B4C1P6)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J971)
- MAGLINER Double Grip Handle, Aluminum w/Grips (86031)
- US CARGO CONTROL 1/2" x 10' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-10)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M38780)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M24780)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3624BG)
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2460RA3B4B8AC2P6)
- Add-A-Level Fixed Work Platforms