Shop All Fixed Work Platforms
Add-A-Level
Work Platform Add On Unit, Stackable, Plastic
Mfr # A6636A
Zoro # G8532657
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4RNR7, 4RNT2, 4RNT3
- Platform Height 2 5/8 in
- Overall Height 2-5/8 in
- Material Plastic
- Platform Depth 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Add-A-Level
- MFR # A6636A
- Zoro # G8532657
- UPC # 747494113525
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 2 5/8 in |
Overall Height | 2-5/8 in |
Platform Depth | 66 in |
Platform Width | 36 in |
Base Depth | 66 in |
Bottom Width | 36 in |
Details
Item | Work Platform Add On Unit |
Work Platform Item | Stackable Platform |
For Use With | 4RNR7, 4RNT2, 4RNT3 |
Material | Plastic |
Color | Black |
Load Capacity | 250 lb |
Handrails Included | No |
Includes | Stackers |
Platform Style | Stackable |
Finish | Natural |
Step Tread | Perforated |
Ladder Tread | Perforated |
Number of Steps | 0 |
Description
Stackable Platform, Material Plastic, Platform Style Stackable, Platform Height 2 5/8 in, Load Capacity 250 lb, Base Depth 66 in, Bottom Width 36 in, Platform Depth 66 in, Platform Width 36 in, Overall Height 2-5/8 in, Number of Steps 0, Step Tread Perforated, Color Black, Finish Natural, For Use With 4RNR7, 4RNT2, 4RNT3, Includes Stackers, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, White, 12 in. L (BBS12GW)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700272)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9636AG)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M24780)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable (A3616A)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9624A)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 24"-27"H, Style 1 (CW1-27-3-3)
- Add-A-Level Fixed Work Platforms