Shop All Fixed Work Platforms
Add-A-Level
Work Platform Add On Unit, Stackable, Plastic
Mfr # A3636A
Zoro # G8532641
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 2 5/8 in
- For Use With 4RNR5, 4RNR9, 4RNT1
- Overall Height 2-5/8 in
- Material Plastic
- Platform Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Add-A-Level
- MFR # A3636A
- Zoro # G8532641
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 2 5/8 in |
Overall Height | 2-5/8 in |
Platform Depth | 36 in |
Platform Width | 36 in |
Base Depth | 36 in |
Bottom Width | 36 in |
Details
Item | Work Platform Add On Unit |
Work Platform Item | Stackable Platform |
For Use With | 4RNR5, 4RNR9, 4RNT1 |
Material | Plastic |
Color | Black |
Load Capacity | 250 lb |
Handrails Included | No |
Number of Steps | 0 |
Ladder Tread | Perforated |
Step Tread | Perforated |
Finish | Natural |
Platform Style | Stackable |
Includes | Stackers |
Description
Stackable Platform, Material Plastic, Platform Style Stackable, Platform Height 2 5/8 in, Load Capacity 250 lb, Base Depth 36 in, Bottom Width 36 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 2-5/8 in, Number of Steps 0, Step Tread Perforated, Color Black, Finish Natural, For Use With 4RNR5, 4RNR9, 4RNT1, Includes Stackers, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plat Castr, Cast Iron, 6 in, 1200 lb (1NWL6)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In (12IEEX12)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E10B8D3C1P6)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6624AG)
- ADD-A-LEVEL Work Platform Base, Stackable, Plastic, 2-7/8 In H (A9624B)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, 250 lb (A3616B)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6624BG)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123648SL-Y)
- Add-A-Level Work Platforms