Shop All Fixed Work Platforms
Add-A-Level
Work Platform, 500 lb. Ld Cap., Rubber
Mfr # M38780
Zoro # G4422630
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A9636BG, A9636AG
- Platform Height 7/8 in
- Overall Height 7/8 in
- Material Rubber
- Platform Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Add-A-Level
- MFR # M38780
- Zoro # G4422630
- UPC # 747494113846
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 7/8 in |
Overall Height | 7/8 in |
Platform Depth | 1 in |
Platform Width | 36 in |
Base Depth | 7/8 in |
Bottom Width | 96 in |
Manufacturers Warranty Length | 3 mo |
Description
Platform Add-On, Material Rubber, Platform Style Single Access, Platform Height 7/8 in, Load Capacity 500 lb, Number of Modular Decks 0, Base Depth 7/8 in, Bottom Width 96 in, Platform Depth 1 in, Platform Width 36 in, Overall Height 7/8 in, Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Step Tread Anti-Fatigue Mat, Color Black, Finish Unfinished, For Use With Mfr. No. A9636BG, A9636AG, Includes (6) Mat Plugs, Manufacturers Warranty Length 3 mo, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- ZORO SELECT Chain, Dbl, Zinc, Sz 3/0,305 Lb Load, 100 Ft (2ZDH8)
- ERICKSON 4"X40Ft 16,200 lb Winch Strap w/ Flat Hk Bulk (58703)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable (A3616A)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3624BG)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M33780)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP143648SL-Y)
- Add-A-Level Work Platforms