Shop All Fixed Work Platforms
Add-A-Level
Work Platform, 500 lb. Ld Cap., Rubber
Mfr # M35780
Zoro # G4422691
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A6636B, A6636A
- Platform Height 7/8 in
- Overall Height 7/8 in
- Material Rubber
- Platform Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Add-A-Level
- MFR # M35780
- Zoro # G4422691
- UPC # 747494113549
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 7/8 in |
Overall Height | 7/8 in |
Platform Depth | 1 in |
Platform Width | 36 in |
Base Depth | 7/8 in |
Bottom Width | 66 in |
Manufacturers Warranty Length | 3 mo |
Description
Platform Add-On, Material Rubber, Platform Style Single Access, Platform Height 7/8 in, Load Capacity 500 lb, Number of Modular Decks 0, Base Depth 7/8 in, Bottom Width 66 in, Platform Depth 1 in, Platform Width 36 in, Overall Height 7/8 in, Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Step Tread Anti-Fatigue Mat, Color Black, Finish Unfinished, For Use With Mfr. No. A6636B, A6636A, Includes (6) Mat Plugs, Manufacturers Warranty Length 3 mo, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 24BF, Type: Heavy Duty (S24)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-20-16)
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-36 1 ft. 7 in. - 3 ft. 15 Gauge Adjustable Jack Post (556951)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M38780)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3624AG)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6624BG)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A4824A)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- METALTECH Capacity Work Platform, 225 lb. (E-PWP7000AL)
- Add-A-Level Fixed Work Platforms