Shop All Fixed Work Platforms
Add-A-Level
Work Platform, 500 lb. Ld Cap., Rubber
Mfr # M28780
Zoro # G4422560
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A9624B, A9624A
- Platform Height 7/8 in
- Overall Height 7/8 in
- Material Rubber
- Platform Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Add-A-Level
- MFR # M28780
- Zoro # G4422560
- UPC # 747494112849
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 7/8 in |
Overall Height | 7/8 in |
Platform Depth | 1 in |
Platform Width | 24 in |
Base Depth | 7/8 in |
Bottom Width | 96 in |
Manufacturers Warranty Length | 3 mo |
Description
Platform Add-On, Material Rubber, Platform Style Single Access, Platform Height 7/8 in, Load Capacity 500 lb, Number of Modular Decks 0, Base Depth 7/8 in, Bottom Width 96 in, Platform Depth 1 in, Platform Width 24 in, Overall Height 7/8 in, Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Step Tread Anti-Fatigue Mat, Color Black, Finish Unfinished, For Use With Mfr. No. A9624B, A9624A, Includes (6) Mat Plugs, Manufacturers Warranty Length 3 mo, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- LITTLE GIANT LADDERS Magnetized Project Tray (15012)
- GLOBAL INDUSTRIAL Optional Pallet Carousel For Power Lift Tables, 40 Dia., 4000 Lb. Capacity (989041)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-2)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, 250 lb (A3616B)
- ADD-A-LEVEL Work Platform Base, Stackable, Plastic, 2-7/8 In H (A9624B)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3624AG)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6624BG)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3636B)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP2448RA3B4B8AC2P6)
- Add-A-Level Fixed Work Platforms