Shop All Fixed Work Platforms
Add-A-Level
Work Platform, 500 lb. Ld Cap., Rubber
Mfr # M25780
Zoro # G4422603
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 7/8 in
- For Use With Mfr. No. A6624BG,A6623AG
- Overall Height 7/8 in
- Material Rubber
- Platform Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Add-A-Level
- MFR # M25780
- Zoro # G4422603
- UPC # 747494112542
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 7/8 in |
Overall Height | 7/8 in |
Platform Depth | 1 in |
Platform Width | 24 in |
Base Depth | 7/8 in |
Bottom Width | 66 in |
Manufacturers Warranty Length | 3 mo |
Description
Platform Add-On, Material Rubber, Platform Style Single Access, Platform Height 7/8 in, Load Capacity 500 lb, Number of Modular Decks 0, Base Depth 7/8 in, Bottom Width 66 in, Platform Depth 1 in, Platform Width 24 in, Overall Height 7/8 in, Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Step Tread Anti-Fatigue Mat, Color Black, Finish Unfinished, For Use With Mfr. No. A6624BG,A6623AG, Includes (4) Mat Plugs, Manufacturers Warranty Length 3 mo, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 2-Hdt 2 Ton Heavy Duty Manual Trolley (262020)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE58)
- BIL-JAX Pedestal Scaffold (0006-54)
- AFTERMARKET X7 One 1 Ignition Switch Key Fits Nissan Forklift Truck Fork Lift Equipment (ELI80-0142)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9636AG)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6624AG)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M24780)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9624A)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3636B)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M33780)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A9636BG)
- Add-A-Level Work Platforms