Shop All Fixed Work Platforms
This Product is Discontinued
Add-A-Level
Work Platform, 500 lb. Ld Cap., Rubber (Discontinued)
Mfr # M23784
Zoro # G4788520
Free Shipping & Returns
This Product is Discontinued
Key Features
- Platform Height 7/8 in
- For Use With Mfr. No. A3624BG, A3624AG
- Overall Height 7/8 in
- Material Rubber
- Platform Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Add-A-Level
- MFR # M23784
- Zoro # G4788520
- UPC # 747494112368
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 7/8 in |
Overall Height | 7/8 in |
Platform Depth | 1 in |
Platform Width | 24 in |
Base Depth | 7/8 in |
Bottom Width | 36 in |
Manufacturers Warranty Length | 3 mo |
Description
Platform Add-On, Material Rubber, Platform Style Single Access, Platform Height 7/8 in, Load Capacity 500 lb, Number of Modular Decks 0, Base Depth 7/8 in, Bottom Width 36 in, Platform Depth 1 in, Platform Width 24 in, Overall Height 7/8 in, Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Step Tread Anti-Fatigue Mat, Color Yellow/Black, Finish Unfinished, For Use With Mfr. No. A3624BG, A3624AG, Includes (4) Mat Plugs, Manufacturers Warranty Length 3 mo, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.