Shop All Hoist Accessories
Add-A-Level
Add-A Platform Panel, 48 in.W x 24 in.D
Mfr # A4824
Zoro # G3855498
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A4824A, A4824B, D4824, K4824A, K4824B, S4824A, S4824B, S4824x3, S4824x4, W4824
- Fits Brand Add-A-Level
- For Use With Mfr. Model Number A4824A, A4824B, D4824, K4824A, K4824B, S4824A, S4824B, S4824x3, S4824x4, W4824
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Add-A-Level
- MFR # A4824
- Zoro # G3855498
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Add-A Platform Panel,48" W x 24" D |
For Use With | A4824A, A4824B, D4824, K4824A, K4824B, S4824A, S4824B, S4824x3, S4824x4, W4824 |
Fits Brand | Add-A-Level |
For Use With Mfr. Model Number | A4824A, A4824B, D4824, K4824A, K4824B, S4824A, S4824B, S4824x3, S4824x4, W4824 |
Description
Add-A Platform Panel,48 In. W x 24 In. D, For Use With Grainger Item Number 2KUW1, 2KUW2, 2KUW5, 2KUW6, For Use With Mfr. Model Number A4824A, A4824B, D4824, K4824A, K4824B, S4824A, S4824B, S4824x3, S4824x4, W4824, Fits Brand Add-A-Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Industrial Rubber Wedge (RBW-5)
- ZORO SELECT Pallet Jack, 5500 lb. Ld Cap., Manual (272861)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Type: Medium Duty (DG22)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- ADD-A-LEVEL Add-A-Level Platform Stacker (CA2002)
- ADD-A-LEVEL Add-A-Level Rubber Foot (RF2011)
- DAYTON Bottom Hook Assembly (GGS_56929)
- S FOR SAFETY Double Swivel Ring - UNC 7/8in - 9 (DSR U 078)
- COFFING HOISTS Transformer, 40 Vapri 115/230V, Sec 24V (821J412)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- CM Steel Bottom Hook Assy, for 4ZX62, etc. (40604)
- Add-A-Level Lifting Equipment