Shop All Car Covers
Adco Products
Class C Designer RV Cover, Gray, 23'1" - 26'
Mfr # 52843
Zoro # G801059785
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adco Products
- MFR # 52843
- Zoro # G801059785
- Country of Origin United States
- Category Car Covers
Description
Protect your Class C Motorhome with ADCO's Designer Series SFS AquaShed RV Cover. ; Designed for moderate climates with high moisture. ; Features triple layer SFS AquaShed top panel and triple layer designer polypropylene sides with a contemporary aesthetic unique to ADCO. ; Significantly reduces premature aging of RV and helps maintain resale value. ; Keeps Roof clean to reduce black-streaks from forming on sides of RV. ; Reduces need for washing, waxing and roof treatments.; Protection against harmful UV rays that can cause unwanted cracking and fading on your RV. ; Multiple Passenger-side zipper entry doors for easy covered access. ; Reinforcements throughout cover significantly reduce snags & tears. ; Reinforced Buckles, Flaps and Straps resist rip-out. ; Built-in Vents allow air to escape the cover in moderate winds. ; Roof fabric partially extends down the front, back and sides of the cover for extra protection. ; Front, rear and bottom buckle cinching system removes slack and prevents billowing. ; Color is Gray on Top with Gray Sides. ;Includes:Rain gutter spout protectors to prevent cover puncture (May not be required on most Class C's); Storage bag. ; Ladder Cap to prevent contact with cover. ; Extra adhesive reinforcement material. ; Weighted buckle toss-under for easy installation. Why SFS AquaShed?Multi-layer composition includes microporous film that repels water but allows air to penetrate.; Soft to the touch yet durable; Moderate UV stability (For High UV climates, we recommend our Designer Series Tyvek products); This fabric is a great value for it's price point. How to Buy the Best fitting Cover for your Class CMeasure from the longest two points including bumpers and ladder to determine proper size needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST MUFFLER-QUIET-FLOWSS-DOMESTIC-TK (47867)
- AGS Domestic Steel Brake Line, 1/4 x 8, BL-408 (BL-408)
- A & I PRODUCTS Tube Weld Yoke (w/o Bearing Groove) 3.5" x2.5" x2" (A-702-0600)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Automotive Stranded Hook Up Wire, 250 ft Length, Black, 0.107" Diameter, 60 Volts (18STRBLASXL250)
- AVS Hood Defender, 4-3/4" Thickness, Black (25513)
- DUCK COVERS Silver Sedan Cover Weather Defender, 19Ft (A3C228)
- 3M Self-Stick Liquid Protection Fabric, 36882, Blue, 56" x 300 ft. (36882)
- CLASSIC ACCESSORIES Over Drive PolyPRO3 Sedan Car Cover 152"L (10-103-011001-RT)
- RAMPAGE INTERIOR COMFORT COMBO PACK W/ REAR BLACK/GREY POL (5054521)
- 3M Dirt Trap Clear Film 36856, 18 in x 100 ft, 1 roll per case (36856)
- HECK INDUSTRIES Medium Plastic Car Cover (WFCCC-MED)
- Adco Products Car Covers