Shop All Utility Knife Blades
Adco
Auto Retract Box Cutter
Mfr # 09307
Zoro # G3314485
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Overall Width 2 in
- Blade Operation Retractable
- Overall Thickness 1.5 in
- Number of Blades Included 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adco
- MFR # 09307
- Zoro # G3314485
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Overall Length | 7 in |
Overall Width | 2 in |
Details
Blade Operation | Retractable |
Overall Thickness | 1.5 in |
Item | Auto Retract Box Cutter |
Number of Blades Included | 3 |
Knife Type | Safety Knife |
Handle Style | Ergonomic |
Blade Retraction Type | Automatic |
Blade Tip | Radius |
Includes Pocket Clip | Yes |
Description
Auto Retract Box Cutter, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Heavy Duty Thread Sett (325-RN)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48904)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- MILWAUKEE TOOL Selfeed Bit 3" (48-25-3001)
- ADCO Easy Cut, Replacement Baldes, PK10 (09605)
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- RITE KNIFE Replacement Blade, SL100, PK100 (B.SL.R.100.3843)
- IRWIN 5PK Util Knife Blades (2088100)
- EXCEL BLADES #19 Angled Edge Replacement Knife Blade, 1000PK (10019IND)
- SLICE Utility Blade, 0.050" Thickness, PK4 (10540)
- EXCEL BLADES #28 Concave Carving Blades, 100PK (22628IND)
- Adco Knives, Cutters & Snips