Shop All Hand Dryers
Adc Laundry
GXT9-M ExtremeAir Automatic Hand Dryer with Steel White Cover - 100/240V 1500W
Mfr # 133GXT9M
Zoro # G411516005
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adc Laundry
- MFR # 133GXT9M
- Zoro # G411516005
- Country of Origin United States
- Category Hand Dryers
Description
This American Dryer GXT9-M ExtremeAir automatic hand dryer with steel white cover provides a fast easy way for employees and customers to dry their hands while automatic hands-free sensor detection and an antimicrobial-infused air delivery system improve sanitation! Its 5/8 hp motor and powerful heating element generate a strong warm airflow for fast drying and adjustable sound and speed options let you tailor operation to suit the needs of a busy sports stadium a quiet library or anything in between. This dryer also makes installation easy with its universal voltage feature which lets it connect to any electrical line with a voltage of 100/240V and 50/60 Hz. To protect it from damage it also comes with shielded air intake vents and tamper resistant screws.- 5/8 hp 14000-28000 RPM motor- 800-1500 watts of adjustable power- Approximate air temperature: 135 degrees Fahrenheit- Compact design- 10 + seconds of adjustable drying time- Tamper resistant construction- U.S. Green Building Council Listed; 100/240VOverall Dimensions:Left to Right: 10 1/8''Front to Back: 5 5/8''Height: 9 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Kit, Repair , Pedal Vlv, Leadfree (B-50P)
- TOTO Valve Guide Oring Set (TH305SV112)
- KISSLER Washing Machine Hose, Rubber, 48" (88-5048)
- KINGSTON BRASS DTT2181 Tip-Toe Bath Tub Drain with Overflow (DTT2181)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- SANIFLOW AUTOMATIC HAND DRYER - WHITE CAST-IRON (E85A-UL)
- SANIFLOW RECESS KIT FOR MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (KT009CS-UL)
- BRADLEY Epoxy, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer (2922-287300)
- XLERATOR HAND DRYER Tamper Proof Bolt (XL3)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- Adc Laundry Hand Dryers