Shop All Hand Dryers
Adc Laundry
GXT9 ExtremeAir Automatic Hand Dryer with White ABS Cover - 100/240V 1500W
Mfr # 133GXT9
Zoro # G011582394
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adc Laundry
- MFR # 133GXT9
- Zoro # G011582394
- Country of Origin United States
- Category Hand Dryers
Description
This American Dryer GXT9 ExtremeAir automatic hand dryer with white ABS cover provides a fast easy way for employees and customers to dry their hands while automatic hands-free sensor detection and an antimicrobial-infused air delivery system improve sanitation! Its 5/8 hp motor and powerful heating element generate a strong warm airflow for fast drying and adjustable sound and speed options let you tailor operation to suit the needs of a busy sports stadium a quiet library or anything in between. This dryer also makes installation easy with its universal voltage feature which lets it connect to any electrical line with a voltage of 100/240V and 50/60 Hz. To protect it from damage it also comes with shielded air intake vents and tamper resistant screws.- 5/8 hp 14000-28000 RPM motor- 800-1500 watts of adjustable power- Approximate air temperature: 135 degrees Fahrenheit- Compact design- 10 + seconds of adjustable drying time- Tamper resistant construction- U.S. Green Building Council Listed; 100/240VOverall Dimensions:Left to Right: 10 1/8''Front to Back: 5 5/8''Height: 9 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Pressure Balancing Valve Trim, Matte Black, Wall Mount (MT2741BL)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 3/8", Schedule 80, 300 psi Max Pressure (RB075-038)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange (LK5000CR)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-907HC)
- SANIFLOW PUSH-BUTTON HAND DRYER - GOLD (E88O-UL)
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh (94)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-110-120V)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- DYSON HEPA Filter, Glass Fiber, 7 1/8 in H (970528-01)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-1.1N-110-120V)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- Adc Laundry Hand Dryers