Shop All Hand Dryers
Adc Laundry
EXT7-M ExtremeAir Automatic Unheated HRect
Mfr # 133EXT7M
Zoro # G811594931
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adc Laundry
- MFR # 133EXT7M
- Zoro # G811594931
- Country of Origin United States
- Category Hand Dryers
Description
This American Dryer EXT7-M ExtremeAir automatic hand dryer with steel white cover provides a fast easy way for employees and customers to dry their hands while automatic hands-free sensor detection and an antimicrobial-infused air delivery system improve sanitation! Its 5/8 hp motor generates a strong airflow for fast drying and since it does not have a heating element this model provides greater energy savings than heated models. Adjustable sound and speed options let you tailor operation to suit the needs of a busy sports stadium a quiet library or anything in between. This dryer also makes installation easy with its universal voltage feature which allows up to three units to connect to any single electrical line with a voltage of 100/240V and 50/60 Hz. To protect it from damage it also comes with shielded air intake vents and tamper resistant screws.- 5/8 hp 14000-28000 RPM motor- 300-540 watts of adjustable power- Approximate air temperature: 85 degrees Fahrenheit- Compact design- 12 + seconds of adjustable drying time- Tamper resistant construction- U.S. Green Building Council Listed; 100/240VOverall Dimensions:Left to Right: 10 1/8''Front to Back: 5 5/8''Height: 9 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Clamp, 1/2 In Pipe Sz, Steel (0070050EG)
- PARKER 3/8" x 1/2" MNPT x Compression SS Male Connector (8 FBU-SS)
- RIDGID Tubing Cutter, 3/16 in to 11/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (103)
- ZORO SELECT 2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX5)
- EXCEL DRYER Excel Dryer 604161AH High Speed Hand Dryer XL-SB-1.1N-H-110-120V - Brushed Stainless Steel (604161AH)
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- WORLD DRYER Painted, No ADA, 120/208/240 VAC, Automatic Hand Dryer (093000000)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-110-120V)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-1.1N-208-277V)
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- EXCEL DRYER Xlerator Automatic Hand Dryer, Graphite, 110120V (608161)
- Adc Laundry Hand Dryers