Shop All Hand Dryers
Adc Laundry
AD90SS Advantage Series Automatic Hand Dryer
Mfr # 133AD90SS
Zoro # G611515945
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adc Laundry
- MFR # 133AD90SS
- Zoro # G611515945
- Country of Origin United States
- Category Hand Dryers
Description
Cut paper towel costs by 95% with this American Dryer AD90SS automatic hand dryer with a stainless steel cover! Boasting a heavy duty 1/8 hp motor capable of 4800 RPM this unit generates a powerful airflow that dries hands quickly while producing only 67 dB of noise. An automatic sensor turns the dryer on for up to 35 seconds when hands are detected beneath it while its tamper resistant screws and shielded air intake vents promote safety and prevent vandalism. This American Dryer AD90SS automatic hand dryer has a 1250-1400W NiChrome heating element that creates an approximate airflow temperature of 120 degrees Fahrenheit.Overall Dimensions:Width: 10 1/8''Depth: 5 5/8''Height: 9 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28 (0126-A)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27933-SS)
- CHICAGO FAUCET Thermostatic Mixing Valve (131-CABNF)
- ZORO SELECT One Hole Clamp, 1 1/2 In Pipe Sz, Steel (0070150EG)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-H-110-120V)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- WORLD DRYER Hand Dryer (EXT7)
- GLOBAL INDUSTRIAL High Velocity Automatic Wall Hand Dryer, Stainless Steel, 120V (641164)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-H-208-277V)
- Adc Laundry Hand Dryers