Shop All Hand Dryers
Adc Laundry
AD90M Advantage Series Automatic HRect
Mfr # 133AD90M
Zoro # G911594992
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adc Laundry
- MFR # 133AD90M
- Zoro # G911594992
- Country of Origin United States
- Category Hand Dryers
Description
Cut paper towel costs by 95% with this American Dryer AD90M automatic hand dryer with a white steel cover! Boasting a heavy duty 1/8 hp motor capable of 4800 RPM this unit generates a powerful airflow that dries hands quickly while producing only 67 dB of noise. An automatic sensor turns the dryer on for up to 35 seconds when hands are detected beneath it while its tamper resistant screws and shielded air intake vents promote safety and prevent vandalism. This American Dryer AD90M automatic hand dryer has a 1250-1400W NiChrome heating element that creates an approximate airflow temperature of 120 degrees Fahrenheit.Overall Dimensions:Width: 10 1/8''Depth: 5 5/8''Height: 9 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/8 In, 304SS (TWT41125-PP)
- LEGEND VALVE 2" X 30" BLACK NIPPLE (355-312)
- LEGEND VALVE 2" T/S-15 20 MESH SCREEN (900-095)
- EGER PRODUCTS Dryer, Hand (Dual Jet, White) (EA-AK2030H-W)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh (94)
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- SANIFLOW JUNIOR PLUS HAND DRYER - WHITE (M88APLUS-UL)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- WORLD DRYER Hand Dryer (EXT7-M)
- Adc Laundry Hand Dryers