Shop All Hand Dryers
Adc Laundry
AD90BG Advantage Series Automatic HRect
Mfr # 133AD90BG
Zoro # G911594985
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adc Laundry
- MFR # 133AD90BG
- Zoro # G911594985
- Country of Origin United States
- Category Hand Dryers
Description
Cut paper towel costs by 95% with this American Dryer AD90BG automatic hand dryer with a black steel cover! Boasting a heavy duty 1/8 hp motor capable of 4800 RPM this unit generates a powerful airflow that dries hands quickly while producing only 67 dB of noise. An automatic sensor turns the dryer on for up to 35 seconds when hands are detected beneath it while its tamper resistant screws and shielded air intake vents promote safety and prevent vandalism. This American Dryer AD90BG automatic hand dryer has a 1250-1400W NiChrome heating element that creates an approximate airflow temperature of 120 degrees Fahrenheit.Overall Dimensions:Width: 10 1/8''Depth: 5 5/8''Height: 9 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Closet Bolts-Brass Plated-Bulk5/16X2-1/4 (12120)
- VIEGA Viega ProPress tailpiece, 3/4" x 1" (79805)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 1/2 in Pipe Size (829-130)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size (401007BC)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-H-110-120V)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-208-277V)
- STIEBEL ELTRON Hand Dryer, Galaxy M1, Metalic, 120V, 1.85kW (GALAXY M1)
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-110-120V)
- ALPINE INDUSTRIES Willow Commercial White High Speed Automatic Electric Hand Dryer (405-10-WHI)
- EXCEL DRYER Excel Dryer#174; Recess Kit For Xlerator/XceleratorEco Hand Dryers (40502)
- Adc Laundry Hand Dryers