Shop All Hand Dryers
Adc Laundry
AD90 Advantage Series Automatic Hand Dryer with White ABS Cover - 100/240V 1250-1400W
Mfr # 133AD90
Zoro # G611516072
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adc Laundry
- MFR # 133AD90
- Zoro # G611516072
- Country of Origin United States
- Category Hand Dryers
Description
Cut paper towel costs by 95% with this American Dryer AD90 automatic hand dryer with a flame retardant white ABS cover! Boasting a heavy duty 1/8 hp motor capable of 4800 RPM this unit generates a powerful airflow that dries hands quickly while producing only 67 dB of noise. An automatic sensor turns the dryer on for up to 35 seconds when hands are detected beneath it while its tamper resistant screws and shielded air intake vents promote safety and prevent vandalism. This American Dryer AD90 automatic hand dryer has a 1250-1400W NiChrome heating element that creates an approximate airflow temperature of 120 degrees Fahrenheit.Overall Dimensions:Width: 10 1/8''Depth: 5 5/8''Height: 9 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140G-12NB)
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1625)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-1.1N-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- WORLD DRYER Hand Dryer, Gray, SS Cover (Q-973A2)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- DYSON AIRBLADE 304662-01, V Hand Dryer HU02, 200-240V Sprayed Nickel (307172-01)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-110-120V)
- Adc Laundry Hand Dryers