ADC Proscope Nursescope Black Stethoscope
Mfr # ADC-660BK
Zoro # G704174875
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adc
- MFR # ADC-660BK
- Zoro # G704174875
- UPC # 634782005849
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Versatile chestpiece design provides high acoustic sensitivity with both a tunable diaphragm and open bell. Tunable diaphragm Hear high or low frequency sounds by slightly adjusting pressure on the chestpiece. Non-chill rim and diaphragm provide patient comfort. Headset tension is easily adjusted for head size and comfort by squeezing together or pulling apart the eartubes. Snap-tight, soft-sealing eartips conform to individual ears for an excellent acoustic seal and comfortable fit. Eartips snap firmly onto the ends of the eartubes and, for safety, require a significant effort to remove.
Features Specifications- Dimension: 1" H x 4" W x 7.75" L
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell Cedaprin 166180-H5 Pain Relief Tablets, 2 Per Pack, 50 Packs Per Box (166180-H5)
- SMARTHEART Premium Talking Automatic Arm Digital Blood Pressure Monitor (01-521)
- CREST HEALTHCARE Bedside Station, For Cornell (B-122C)
- CORDMATE Elbow Flat 90D Wht (C16)
- EVA-SAFE Evidence Tubes, PK12 (SHSC0821SC)
- MEDSOURCE Cannula, Non Flared Tip, PVC, Clr/Wht, PK50 (MS-24003)
- ILC Replacement for Draeger 10279 Temperature Adapters (10279 TEMPERATURE ADAPTERS DRAEGER)
- A2Z SCILAB Gelpi Retractor 3.5", Premium Stainless Steel (A2Z-ZR706)
- DMI Aluminum Reacher w/Magnetic Tip, 32" (640-1764-0623)
- DRAEGER Telescopic Probe (8316530)
- ADVOCATE Glucose SOS Berry Medley (GL-SOS-FM)
- Adc Diagnostic and Monitoring Instruments and Supplies