Shop All Diagnostic and Monitoring Instruments and Supplies
Adc
ADC AdStation 3.5 V Modular Diagnostix Wall System
Mfr # ADC-5610L-3
Zoro # G104174918
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adc
- MFR # ADC-5610L-3
- Zoro # G104174918
- UPC # 634782079772
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features
- AdStation 3.5 V Modular Diagnostix Wall System
- Dimension: 11" H x 14" W x 16" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND OASIS Sound Oasis BST-100 Bluetooth Sleep Sound Therapy System (BST-100)
- FIRST AID ONLY Bandage, Beige, Plastic, PK40 (1-040)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59266)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- A2Z SCILAB Liston Bone Cutter 7.5" Straight (A2Z-ZR765)
- FOWLER Fowler 52-104-000-0 Screw Jack Set (52-104-000-0)
- SEM PRODUCTS QUK SPRY SYS STATIC MIXERS (6PK) (SE70103)
- HOUSE Auto Foundat Vent; Brown (HO564699)
- ECONOMY Economy Backhaus Towel Clamp, 3.5in (13-240)
- CORDMATE Elbow Flat 90D Wht (C16)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- Adc Diagnostic Equipment