ADC 603 American Diagnostic Scope Clinician Stethoscope; Black
Mfr # ADC-603BK
Zoro # G804157082
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adc
- MFR # ADC-603BK
- Zoro # G804157082
- UPC # 634782003753
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Versatile chestpiece design provides high acoustic sensitivity with both a tunable diaphragm and open bell. Tunable diaphragm Hear high or low frequency sounds by slightly adjusting pressure on the chestpiece. Non-chill rim and diaphragm provide patient comfort. Headset tension is easily adjusted for head size and comfort by squeezing together or pulling apart the eartubes. Snap-tight, soft-sealing eartips conform to individual ears for an excellent acoustic seal and comfortable fit. Eartips snap firmly onto the ends of the eartubes and, for safety, require a significant effort to remove.
Features- 603 American Diagnostic Scope Clinician Stethoscope
- Color: Black
- Dimension: 2" H x 7" W x 13" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Splinter Guard Replacement Strip 118 (194419-4)
- LE NATUREL Soap, 1 Oz., 300Pk (LN-S-28G-BOXED- WHITE)
- EARTH FRIENDLY PRODUCTS Earth Friendly B50555 Earth Friendly Products Liquid Hand Soap; Lavender - 6x17 Oz (B50555)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- DYNABRADE PAD HOOK & LOOP 6" (DB56158)
- BATTERY SYSTEMS 12V L And G Tractor Battery (GT-H)
- WATERJEL Analgesic, Tube, 3.5g, PK96 (MJ1152)
- ILC Replacement for Batteries AND Light Bulbs Diagnostic Resting ECG Electrodes Resting TAB Electrode (DIAGNOSTIC RESTING ECG ELECTRODES RESTING TAB ELE)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- FOX RUN Jar Lifter (5645)
- ILB GOLD Ibp Sensor, Replacement For Cables And Sensors, Ic-Fd-Ut0 (IC-FD-UT0)
- Adc Diagnostic Equipment