Shop All Hoist Rings
Adb Hoist Rings
Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in
Mfr # 23003
Zoro # G0323167
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 23003
- Zoro # G0323167
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/4 in |
Thread Size | 5/8"-11 |
Dimension a | 7/8 in |
Dimension E | 1 9/32 in |
Dimension d | 3/4 in |
Dimension C | 1 7/32 in |
Dimension B | 3 1/4 in |
Dimension F | 4 25/32 in |
Dimension D | 3/4 in |
Dimension A | 7/8 in |
Bail Inside Width | 1 1/2 in |
Usable Thread Length | 1 1/4 in |
Overall Width | 2 3/8 in |
Overall Length | 3 1/2 in |
Bail Inside Length | 2 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 4,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 2 1/8 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 60 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- ARBO SPACE Arbo Space Jupiter Aramid/Polyester - 8mm x 28in Hitch Cord (8ASJ28)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-48-C-KD)
- KLEIN TOOLS Block with Eye to Splice Line to Block (268)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, SEHR (23106)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 20-25 ft.-lb, 3/4in (34045S)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- ADB HOIST RINGS Safety Engineered Hoist Ring, 2500lb. WLL (23322)
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- Adb Hoist Rings Hoist Rings