Shop All Hoist Rings
Adb Hoist Rings
Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in
Mfr # 23051
Zoro # G0323200
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 23051
- Zoro # G0323200
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | 5/16"-18 |
Dimension B | 1 39/64 in |
Dimension d | 3/8 in |
Dimension E | 19/64 in |
Dimension F | 2 43/64 in |
Dimension C | 23/32 in |
Dimension a | 7/16 in |
Dimension A | 7/16 in |
Dimension D | 3/8 in |
Bail Inside Width | 3/4 in |
Overall Length | 1 7/8 in |
Bail Inside Length | 1 1/4 in |
Usable Thread Length | 1/4 in |
Overall Width | 2 3/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 800 lb, Thread Size 5/16 In.-18, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/4 in, Bail Inside Length 1 1/4 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 7 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- DOUBLE HH 22506 7.62 in. Top Link (146231)
- DAYTON BAG AND BURLAP Sisal Plain Twine (690102)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1603DFX4)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, ENHDHR (EN33427)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 28 ft.-lb, ENHDHR (EN33512)
- ADB HOIST RINGS Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR (EN33614)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33107)
- RUD CHAIN Hoist Ring, Bolt-On, 4400 lb. Load Limit (8504655)
- Adb Hoist Rings Hoist Rings