Shop All Hoist Rings
Adb Hoist Rings
Hst Rng, Bolt-On, 3/4-10in, 50 ft.-lb, 3/4in
Mfr # 29007
Zoro # G0323130
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 29007
- Zoro # G0323130
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/4 in |
Thread Size | 3/4"-10 |
Dimension a | 7/8 in |
Dimension d | 3/4 in |
Dimension F | 4 25/32 in |
Dimension B | 3 1/4 in |
Dimension C | 1 7/32 in |
Dimension E | 1 1/32 in |
Usable Thread Length | 1 in |
Overall Length | 3 1/2 in |
Overall Width | 2 3/8 in |
Bail Inside Width | 1 1/2 in |
Bail Inside Length | 2 in |
Dimension A | 7/8 in |
Dimension D | 3/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 2,500 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 50 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2424A8 A9-14 B1 C2 P6)
- TANIS Metal Back Strip Brush, 24 In L, 2 In Trim (MB460424)
- VESTIL Platform Truck - Double Decker Cart (VHPT/D-3060)
- RUBBERMAID COMMERCIAL Utility Truck, 5/8cu yd., 1000lb Cap, Black (FG471600BLA)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, SEHR (23106)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, 1in (34716)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 1 lb. (23103)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 28 ft.-lb, ENHDHR (EN33512)
- Adb Hoist Rings Hoist Rings