Shop All Hoist Rings
Adb Hoist Rings
Hst Rng, Bolt-On, 3/4-10in, 50 ft.-lb, 1 lb.
Mfr # 29103
Zoro # G0323675
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 29103
- Zoro # G0323675
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 3/4"-10 |
Dimension E | 1 35/64 in |
Dimension C | 1 23/32 in |
Dimension a | 1 13/32 in |
Dimension F | 6 33/64 in |
Dimension B | 4 51/64 in |
Dimension d | 1 in |
Dimension A | 1 13/32 in |
Dimension D | 1 in |
Bail Inside Length | 3 in |
Overall Width | 4 3/4 in |
Bail Inside Width | 2 3/8 in |
Overall Length | 5 1/8 in |
Usable Thread Length | 1 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 3,500 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 3 in, Bail Inside Width 2 3/8 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 4 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 50 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb. (5WRR0)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb (L-POG 89G-12)
- CAMPBELL CHAIN & FITTINGS 4/0 Passing Link Chain, Zinc Plated, 100' per Carton (T0304024)
- BALLYMORE 77 1/2 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5SH30 RIBBD)
- ADB HOIST RINGS Hoist Ring, 3/8-16in, 12 ft.-lb, ENHDHR (EN33312)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 3/4in (23006)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, ENHDHR (EN33427)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 1in (33212)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- Adb Hoist Rings Hoist Rings