Shop All Hoist Rings
Adb Hoist Rings
Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 1/2in
Mfr # 23301
Zoro # G0323060
original price:
$135.99
11% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 23301
- Zoro # G0323060
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1/2 in |
Thread Size | 1/2"-13 |
Dimension F | 3 25/32 in |
Dimension a | 45/64 in |
Dimension B | 2 13/32 in |
Dimension E | 1 5/64 in |
Dimension C | 15/16 in |
Dimension d | 1/2 in |
Dimension D | 1/2 in |
Dimension A | 45/64 in |
Bail Inside Width | 1 1/4 in |
Bail Inside Length | 1 7/8 in |
Overall Length | 2 5/8 in |
Usable Thread Length | 1 1/8 in |
Overall Width | 2 3/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 2,500 lb, Thread Size 1/2 In.-13, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/8 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/4 in, Bail Thickness 1/2 in, Overall Length 2 5/8 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 28 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster Kit, (2) Rigid, (2) Swivel (GRFG4505L30000)
- DEWALT 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-24PT)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb (DHHT-500A-ANP)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A2E20B3C2P6)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, HDHRM (34312)
- ADB HOIST RINGS Hoist Rng, Screw-On, 5/16-18in, 4-7 ft.-lb. (34030S)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, SEHR (23106)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33314)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- Adb Hoist Rings Lifting Hardware