Shop All Hoist Rings
Adb Hoist Rings
Hst Rng, Bolt-On, 12-1-3/4in, 18.50 ft.-lb.
Mfr # 29812
Zoro # G0323718
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSSM
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 29812
- Zoro # G0323718
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M12-1.75 |
Dimension B | 82.5 mm |
Dimension d | 19 mm |
Dimension a | 22.4 mm |
Dimension C | 31 mm |
Dimension E | 19 mm |
Dimension F | 121.4 mm |
Dimension D | 19 mm |
Dimension A | 22.4 mm |
Overall Width | 3 1/4 in |
Overall Length | 3 1/2 in |
Bail Inside Length | 2 3/8 in |
Usable Thread Length | 3/4 in |
Bail Inside Width | 1 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 1,155 lb, Thread Size M12-1.75, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 2 3/8 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 13.6 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB4020)
- RAILGUARD 200 Fit-Rite Guardrail Fitting (155156)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2022362ALU4PU)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ADB HOIST RINGS Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR (EN33614)
- ADB HOIST RINGS Hoist Ring, 36-4in, 1085.50 ft.-lb, HDHRM (34402)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 5/8-11in, 2.5 ft.-lb. (29001)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, HDHR (33112)
- RUD CHAIN Hoist Ring, 0 Pivot, 880 lb.Load Cap. (7104480)
- Adb Hoist Rings Lifting Hardware