Shop All Hoist Rings
Adb Hoist Rings
Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR
Mfr # 23002
Zoro # G0322896
original price:
$183.63
32% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 23002
- Zoro # G0322896
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/4 in |
Thread Size | 5/8"-11 |
Dimension F | 4 25/32 in |
Dimension d | 3/4 in |
Dimension E | 1 1/32 in |
Dimension a | 7/8 in |
Dimension C | 1 7/32 in |
Dimension B | 3 1/4 in |
Dimension D | 3/4 in |
Dimension A | 7/8 in |
Overall Length | 3 1/2 in |
Bail Inside Length | 2 1/8 in |
Bail Inside Width | 1 1/2 in |
Overall Width | 2 3/8 in |
Usable Thread Length | 1 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 4,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/8 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 60 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- PEERLESS Chain, Straight, 5 ft., 4300 lb., Welded (5510205)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 10" x 6' - 1-ply (EE1-910-06-T3)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 8000 lb. WLL (33101)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- ADB HOIST RINGS Hoist Rng, Screw-On, 5/16-18in, 4-7 ft.-lb. (34030S)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2in, 80.0 ft.-lb. (34614)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46014 And 46014 Safety Hoist (46054)
- Adb Hoist Rings Hoist Rings